The store will not work correctly in the case when cookies are disabled.
Hertel 15mm 4 Flute HSS-E TiAlN End Mill
Product Information
Standard Series Right Hand Spiral 30°
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CAT52115K |
Material | HSSE |
Number of Flutes | 4 |
Overall Length (mm) | 83 |
Coating/Finish | TiAlN |
DIN | 844-B |
Flute Length (mm) | 26 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers