The store will not work correctly in the case when cookies are disabled.
Hertel 16ER14NPT 1320HT
0 in stock today, 1 available in 7 days
Unit Price - 1 + £21.49 £17.91
- 6 + £16.60 £13.83
Incl. VAT Ex. VAT
Saving 23% - 10 + £16.00 £13.33
Incl. VAT Ex. VAT
Saving 26% - 16 + £15.65 £13.04
Incl. VAT Ex. VAT
Saving 27% - 20 + £15.17 £12.64
Incl. VAT Ex. VAT
Saving 29%
Product Information
1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL3ER14NPTVTX |
Insert Size | 16 / 3 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | 14NPT |
Product Group | Full Profile NPT External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers