The store will not work correctly in the case when cookies are disabled.
Unit Price - 1 + £12.28 £10.23
- 16 + £11.05 £9.21
Incl. VAT Ex. VAT
Saving 10%
Product Information
Full Profile ISO Metric External Thread Right Hand. 1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL3ER25ISOVTX |
Style | 16ER25ISO |
Insert Size | 16 / 3 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | 2.5ISO |
Edge Length (mm) | 16.00 |
Pitch | 2.5 |
Product Group | Full Profile ISO Metric External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers