The store will not work correctly in the case when cookies are disabled.
Hertel 16ERA60 1320HT
0 in stock today, 10 available in 7 days
Unit Price - 1 + £19.21 £16.01
- 10 + £14.86 £12.38
Incl. VAT Ex. VAT
Saving 23% - 15 + £14.29 £11.91
Incl. VAT Ex. VAT
Saving 26% - 20 + £13.99 £11.66
Incl. VAT Ex. VAT
Saving 27% - 25 + £13.56 £11.30
Incl. VAT Ex. VAT
Saving 29%
Product Information
Partial Profile 60° External Thread Right Hand. 1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL3ERA60VTX |
Style | 16ERA60 |
Insert Size | 16 / 3 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | A60 (0.5-1.5mm) |
Edge Length (mm) | 16.00 |
Pitch | 0.5 - 1.5 |
Product Group | Partial Profile 60° External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers