The store will not work correctly in the case when cookies are disabled.
Unit Price - 1 + £19.21 £16.01
- 6 + £14.41 £12.01
Incl. VAT Ex. VAT
Saving 25% - 10 + £13.87 £11.56
Incl. VAT Ex. VAT
Saving 28% - 16 + £13.58 £11.32
Incl. VAT Ex. VAT
Saving 29% - 20 + £13.18 £10.98
Incl. VAT Ex. VAT
Saving 31%
Product Information
Partial Profile 60° External Thread Right Hand. 1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL3ERAG60VTX |
Style | 16ERAG60 |
Insert Size | 16 / 3 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | AG60 (0.5-3mm) |
Edge Length (mm) | 16.00 |
Pitch | 0.5 - 3 |
Product Group | Partial Profile 60° External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers