The store will not work correctly in the case when cookies are disabled.
Hertel 16mm 2 Flute Carbide 45° End Mill
Product Information
45° High Helix - For deep slotting & Peripheral Milling of Aluminium and Non-Ferrous Metals. Centre Cutting, Round Shank.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAN 1303 |
Cutting Diameter (mm) | 16 |
Features & Benefits | 2 and 3 Flute centre cutting
45° Right hand helix
Round shank
Uncoated |
Helix Angle | 45 |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Diameter (mm) | 16 |
Type | End Mills |
Flute Length (mm) | 32 |
Overall Length (mm) | 89 |
Length of Cut (mm) | 32 |
Shank Diameter (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers