HSS-E - Type HR - Roughing Profile - Multi Flutes - Standard Series. Centre cutting up to 20mm Dia, suitable to cut keyways to tolerance P9.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
HRH71630C
Diameter (in)
0.64
Diameter (mm)
16
Features & Benefits
DIN 844-B, Type HR
Right-hand spiral 30°, 4 – 6 flutes
HSS-Co5 PLUS Tungsten, uncoated and TiAlN-coated
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm