The store will not work correctly in the case when cookies are disabled.
Hertel 16mm HSS-E Straight Flute MK2 Machine Chucking Reamer
Product Information
Straight Shank Machine Chucking Reamers (DIN 208)
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 30102687 |
Size (mm) | 16 |
Material | HSS-Co |
Flute Type | Straight |
Morse Taper | 2 |
Cutting Diameter (mm) | 16 |
Flute Length (mm) | 52 |
Overall Length (mm) | 210 |
Number of Flutes | 8 |
DIN | 208 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers