The store will not work correctly in the case when cookies are disabled.
Hertel 17mm HSS Long Series Drill
Product Information
Metric Long Series Drills HSS, 118 degree Standard Point. Finish: Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | LDH10669M |
Cutting Diameter (mm) | 17 |
Material | HSS |
Coating/Finish | Steam Tempered |
Flute Length (mm) | 154 |
Overall Length (mm) | 235 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers