The store will not work correctly in the case when cookies are disabled.
Hertel 18mm 4 Flute TiAlN Fine Pitch Roughing End Mill
Product Information
HSS-E - Type HR - Roughing Profile - Multi Flutes - Standard Series. Centre cutting up to 20mm Dia, suitable to cut keyways to tolerance P9.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HRH71709K |
Diameter (mm) | 18 |
Material | M42 |
Number of Flutes | 4 |
Coating/Finish | TiCN |
Type | Roughing End Mills |
Flute Length (mm) | 32 |
Overall Length (mm) | 92 |
Shank Diameter (mm) | 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers