The store will not work correctly in the case when cookies are disabled.
Hertel 1.8mm HSS Stub Drill
0 in stock today, 1 available in 5 days
Product Information
118 degree point. DIN 1412A Web thinning to DIN 1412. Finish: Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAS10071A |
Cutting Diameter (mm) | 1.8 |
Material | HSS |
Coating/Finish | Uncoated |
Overall Length (mm) | 36 |
Flute Length (mm) | 11 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers