The store will not work correctly in the case when cookies are disabled.
Hertel 18mm Metric Cobalt Taper Shank Drill
0 in stock today, 1 available in 6 days
Product Information
118 degree Split Point. Heavy duty drill suitable for alloyed and un-alloyed Steels and Cast Iron up to 800 N/mm2. Finish: Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL871111118.0 |
Cutting Diameter (mm) | 18 |
Material | Cobalt |
Cut Hand | Right Hand |
Cutting Direction | Right Hand |
Overall Length (mm) | 228 |
Flute Length (mm) | 130 |
Coating/Finish | Steam Tempered |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers