The store will not work correctly in the case when cookies are disabled.
Hertel 18mm Uncoated Solid Carbide 3 Flute End Mill
Product Information
DIN 6527L Long - Suitable for machining, steel cast steel, stainless steel, heat resistant steel, titanium alloys, iron, aluminium and aluminium alloys. Radial relief ground, Centre Cutting, CNC Ground.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | W124518_ |
Cutting Diameter (mm) | 18 |
Features & Benefits | Radial relief ground
Micro grain carbide
30° Right hand helix angle
Centre cutting
Shank to DIN 6527L
CNC ground
ISO range: K10 – K30, P40
Suitable for machining, steel, cast steel, stainless steel, heat resistant steel, titanium alloys, iron, aluminium, aluminium alloys Hertel Uncoated – for performance milling, ultra fine grain carbide Hertel TiAlN – for performance milling, ultra fine grain carbide with TiAlN coating for increased feed and speed rates |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
Length of Cut (mm) | 26 |
Flute Length (mm) | 26 |
Diameter (mm) | 18 |
Shank Diameter (mm) | 18 |
Overall Length (mm) | 92 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers