The store will not work correctly in the case when cookies are disabled.
Hertel 19.5mm Metric HSS Taper Shank Drill
Product Information
118 degree Standard Point. Web thinning to DIN 1412 Form A. Finish : Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | TDA10768D |
Cutting Diameter (mm) | 19.5 |
Material | High Speed Steel |
Cut Hand | Right Hand |
Features & Benefits | 118° Standard Point Finish: Steam Tempered |
Cutting Direction | Right Hand |
Overall Length (mm) | 238 |
Flute Length (mm) | 140 |
Coating/Finish | Steam Tempered |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers