The store will not work correctly in the case when cookies are disabled.
Hertel 1in HSS Pipe Finishing Reamer
Product Information
Factory standard pipe reamers 1:16 straight shank & square HSS.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL83732001- |
Size | 1 |
Material | HSS |
Type | Taper |
Flute Type | Straight |
Cutting Diameter (in) | 1 |
Shank Type | Parallel |
Flute Length (mm) | 43.0 |
Overall Length (mm) | 130 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers