The store will not work correctly in the case when cookies are disabled.
Hertel 20mm 4 Flute HSS-E TiAlN Coarse Pitch Roughing End Mill
Product Information
HSS-E - Type HR - Coarse Pitch Roughing Profile - Multi Flutes - Standard Series. Centre Cutting up to 20mm.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | REH53920A |
Diameter (in) | 0.8 |
Diameter (mm) | 20 |
Material | M42 |
Number of Flutes | 4 |
Coating/Finish | TiAlN |
Type | Roughing End Mills |
Flute Length (in) | 1.52 |
Flute Length (mm) | 38 |
Pitch | Coarse |
Overall Length (in) | 3.92 |
Overall Length (mm) | 98 |
Shank Diameter (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers