The store will not work correctly in the case when cookies are disabled.
Hertel 20mm Solid Carbide Standard Length Roughing End Mill for Super Alloys
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | GCE42020B |
Cutting Diameter (mm) | 20 |
Features & Benefits | Square end
Geometry HR, fine pitch
3 to 4 Flute, 2 centre cutting
Right hand cutting
30° Helical flute
Round shank
Carbide grade: K40UF ultra fine grain, 12% cobalt
Coating: Advanced TiAlN |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | TiAlN |
Grade | K40UF |
Length of Cut (mm) | 38 |
Flute Length (mm) | 38 |
Diameter (mm) | 20 |
Shank Diameter (mm) | 20 |
Overall Length (mm) | 104 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers