The store will not work correctly in the case when cookies are disabled.
Unit Price - 1 + £18.65 £15.54
- 6 + £18.01 £15.01
Incl. VAT Ex. VAT
Saving 3% - 10 + £17.34 £14.45
Incl. VAT Ex. VAT
Saving 7% - 16 + £16.99 £14.16
Incl. VAT Ex. VAT
Saving 9% - 20 + £16.49 £13.74
Incl. VAT Ex. VAT
Saving 12%
Product Information
1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL4ER35ISOVTX |
Insert Size | 22 / 4 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | 3.5ISO |
Product Group | Full Profile ISO Metric External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers