The store will not work correctly in the case when cookies are disabled.
Unit Price - 1 + £18.65 £15.54
- 6 + £16.90 £14.08
Incl. VAT Ex. VAT
Saving 9% - 10 + £16.26 £13.55
Incl. VAT Ex. VAT
Saving 13% - 16 + £15.92 £13.27
Incl. VAT Ex. VAT
Saving 15% - 20 + £15.44 £12.87
Incl. VAT Ex. VAT
Saving 17%
Product Information
1320HT - General purpose grade suitable for cutting a wide range of materials. TiAlN coated.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HTL4ER50ISOVTX |
Insert Size | 22 / 4 |
Features & Benefits | Many more options of insert size, left hand, grades and chipbreakers available on request for Seco, Kennametal and Vardex |
Thread Profile | 5.0ISO |
Product Group | Full Profile ISO Metric External Thread Right Hand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers