The store will not work correctly in the case when cookies are disabled.
Hertel 23.5mm Metric Cobalt Taper Shank Drill
Product Information
118 degree Split Point. Heavy duty drill suitable for alloyed and un-alloyed Steels and Cast Iron up to 800 N/mm2. Finish: Steam Tempered.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL871111123.5 |
Cutting Diameter (mm) | 23.5 |
Material | Cobalt |
Cutting Direction | Right Hand |
Overall Length (mm) | 276 |
Flute Length (mm) | 155 |
Coating/Finish | Steam Tempered |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers