The store will not work correctly in the case when cookies are disabled.
Hertel 2.5mm HSS-E Cobalt Stub Drill
Product Information
135 degree Split point, HSS-E 5%. Heat resistant drill for drilling steels up to 800 N/mm2. Finish: Bright Finish.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAS20098L |
Cutting Diameter (mm) | 2.5 |
Material | Cobalt |
Coating/Finish | Uncoated |
Overall Length (mm) | 43 |
Flute Length (mm) | 14 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers