<2.9 mm 135 degree Standard Point. >2.9 mm 135 degree Split Point. For Steels of high tensile strength, Ni- & Co- based Super Alloys, hard cast materials. Finish: Steam Tempered.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
JCH20106L
Cutting Diameter (mm)
2.7
Features & Benefits
Heavy Duty
﹤ 2.9 mm 135° Standard Point
﹥ 2.9 mm 135° Split Point Application: For Steels of high tensile strength, Ni- & Co- based Super Alloys, hard cast materials Finish: Steam Tempered