The store will not work correctly in the case when cookies are disabled.
Hertel 3 4 6 8 10 & 12mm Carbide 3 Flute TiAlN Coated Throwaway End Mill Set
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | ISC42 SET |
Cutting Diameter (mm) | 3,4,6,8,10 & 12 |
Features & Benefits | 30° Spiral flute
Ultra fine grain K30F carbide
Right hand cutting
Straight shank according to DIN6535HB with flat |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Uncoated |
Product Group | 6 PIECE SET |
Diameter (mm) | 3 - 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers