The store will not work correctly in the case when cookies are disabled.
Hertel 3.2mm HSS-E Cobalt Stub Drill
Product Information
Heavy Duty 135 degree Split point. HSS-E 5%. Heat resistant drill for drilling steels up to 800 N/mm2. Finish: Bright Finish.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL87021113.2 |
Cutting Diameter (mm) | 3.2 |
Material | HSS - Cobalt |
Overall Length (mm) | 49 |
Flute Length (mm) | 18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers