The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 3/32in 4 Flute Carbide TiN Square Double Ended End Mill
Technical Specification
More Information Brand Hertel Manufacturer Part Number 74612003 Type Square End Mills Features & Benefits 30° Right hand spiral
Use for right hand cutting
Provides more chip space than 3 and 4 flute designs
Maximum chip expulsion for machining non-ferrous and ferrous materials Material Solid Carbide Helix Angle (°) 30 ° Right hand spiral Cutting Diameter (in) 3/32 Flute Length (in) 9/32 Coating/Finish TiN Number of Flutes 4 Overall Length (in) 2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.