The store will not work correctly in the case when cookies are disabled.
Hertel 3.5mm 3 Flute TiN HSCO Long End Mill
Product Information
High Quality Throw-Away Milling cutters HSCO - Long Series.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MEE22138H |
Features & Benefits | 3 Flute |
Number of Flutes | 3 |
Coating/Finish | TiN |
Flute Length (mm) | 8.5 |
Protrusion Length (mm) | 15 |
Overall Length (mm) | 36.5 |
Shank Diameter (mm) | 6 |
Type | Long Series End Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers