The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 3.5mm Straight Flute Carbide TIALN HRC Drill
Product Information
TiAlN coated with a drill tolerance of plus or minus 0.01 mm. 2 Cutting edges, round shank and high performance drill geometry produces precise drill holes with high cutting rates. K10-K30.
Technical Specification
More Information Brand Hertel Material Carbide Manufacturer Part Number 2338627 Shank Diameter (mm) 3.5 Cutting Diameter (mm) 3.5 Overall Length (mm) 50 Coating/Finish TiAlN
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.