HSS-EX material with superior TIN coating geometry designed to give sharp cutting edges to avoid build-up and suitable for high performance drilling. For drilling in stainless steels, mild steels, aluminium alloy, copper and copper alloy.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
CL87021153.7
Cutting Diameter (in)
3.7
Cutting Diameter (mm)
3.7
Shank Diameter (mm)
4
Features & Benefits
Self centring
Excellent chip removal and toughness
Reduces vibration and deflection
Higher speed and feeds
Longer tool life
Excellent surface finishes
Flute design for the best chip evacuation Accupro HSS-EX TiN
Applications: For drilling in stainless steels, mild steels, aluminium alloy, copper and copper alloy Hertel PM-HSS TiAlN (Powder Metal Coated)
Applications: For various materials including aluminium, stainless steels, also all carbon steel and structural steel. Material hardness HRC20-45