The store will not work correctly in the case when cookies are disabled.
Hertel 3/8in Carbide 4 Flute TiAlN Coated End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 74452954 |
Cutting Diameter (in) | 3/8 |
Helix Angle (°) | 30 |
Material | Micro-grain carbide, 10% cobalt |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Flute Length (in) | 7/8 |
Overall Length (in) | 2-1/2 |
Shank Diameter (in) | 3/8 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers