The store will not work correctly in the case when cookies are disabled.
Hertel 3.8mm 3 Flute TiN HSCO End Mill
Product Information
High Quality Throw-Away Milling cutters HSCO - Short Series.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MEE12150C |
Diameter (in) | 0.152 |
Diameter (mm) | 3.8 |
Features & Benefits | 3 Flute |
Material | M42 |
Number of Flutes | 3 |
Coating/Finish | TiN |
Flute Length (in) | 0.26 |
Flute Length (mm) | 6.5 |
Protrusion Length (mm) | 12.5 |
Overall Length (in) | 1.3 |
Overall Length (mm) | 32.5 |
Shank Diameter (mm) | 6 |
Type | Short Series End Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers