The store will not work correctly in the case when cookies are disabled.
Hertel 3mm Carbide 4 Flute TiCN Coated Extra Long End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HAN 1129 |
Cutting Diameter (mm) | 3 |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Length of Cut (mm) | 25 |
Flute Length (mm) | 25 |
Diameter (mm) | 3 |
Shank Diameter (mm) | 3 |
Overall Length (mm) | 75 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers