The store will not work correctly in the case when cookies are disabled.
Hertel 3mm Uncoated Solid Carbide 2 Flute Long End Mill
Product Information
Long length, square end mill for general purpose.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 103503L |
Cutting Diameter (mm) | 3 |
Features & Benefits | Square end, long length, metric
2, 3 and 4 Flute, centre cutting
Right hand cutting
30° Helical flute
Round shank
Carbide grade: K30F fine grain, 10% cobalt |
Helix Angle (°) | 30 |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Grade | K30F Fine grain, 10% cobalt |
Shank Type | Round Shank |
Length of Cut (mm) | 20 |
Flute Length (mm) | 20 |
Diameter (mm) | 3 |
Shank Diameter (mm) | 3 |
Overall Length (mm) | 55 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers