The store will not work correctly in the case when cookies are disabled.
Hertel 47/64in HSS Taper Shank BS328 Reamer
Product Information
Left hand spiral right hand cutting with BSS 122 part 2 BS 328-4. Tolerance H7.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL8372000-4764 |
Features & Benefits | Left hand spiral right hand cutting
BSS 122 part 2 BS 328-4
Tolerance H7 |
Material | HSS |
Type | Machine |
Flute Type | Spiral |
Cutting Diameter (in) | 47/64 |
Shank Type | Taper |
Flute Length (in) | 3-11/16 |
Overall Length (in) | 7-5/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers