The store will not work correctly in the case when cookies are disabled.
Hertel 4mm 120° HSS-E NC Spotting Drill
Product Information
120degree Point - Provides fast and accurate spotting, ensures accuracy and true starts, prevents misalignment.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | EHS01232B |
Cutting Diameter (mm) | 4 |
Material | HSS |
Coating/Finish | Uncoated |
Features & Benefits | Provides fast and accurate spotting
Ensures accuracy and true starts
Prevents misalignment |
Cutting Direction | Right Hand |
Overall Length (mm) | 52 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers