The store will not work correctly in the case when cookies are disabled.
Hertel 4mm R0.5 Carbide 2 Flute TiAlN Coated Throwaway Radius End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | ISC44740L |
Cutting Diameter (mm) | 4 |
Features & Benefits | 30° Spirally fluted
Right hand cutting
Straight shank according to DIN6535HB
Ultra fine K30F carbide |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | TiAlN |
Grade | K30F |
Shank Type | Straight Shank to DIN6535HB |
Flute Length (mm) | 7 |
Radius (mm) | 0.5 |
Diameter (mm) | 4 |
Shank Diameter (mm) | 6 |
Overall Length (mm) | 38 |
Type | Corner Radius |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers