The store will not work correctly in the case when cookies are disabled.
Hertel 5/16in Carbide 2 Flute Uncoated End Mill
Product Information
Square end, right hand spiral end mill.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 2478865 |
Cutting Diameter (in) | 5/16 |
Helix Angle (°) | 45 |
Material | 10% Cobalt micro-grain carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Shank Type | Weldon flats |
Flute Length (in) | 1-3/8 |
Overall Length (in) | 3 |
Shank Diameter (in) | 5/16 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers