The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 5.2mm TiAlN Carbide Stub Drill
Product Information
Right hand cutting. Round shank. TiAlN coated 140 deg drill point for high performance drilling of steel, cast Iron, malleable cast iron, non- ferrous metal non-ferrous light metal and abrasive plastic.
Technical Specification
More Information Brand Hertel Cutting Diameter (mm) 5.2 Manufacturer Part Number ECA10545E Features & Benefits TiAlN
118° Point Angle Material Solid Carbide Flute Length (mm) 26 Overall Length (mm) 62 Coating/Finish TiAlN
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.