HSS-EX material with superior TiN coating. For drilling in stainless steels, mild steels, aluminum, aluminum alloy, copper & copper alloy.
Technical Specification
More Information
Brand
Hertel
Cutting Diameter (in)
5.3
Manufacturer Part Number
CL06011155.3
Cutting Diameter (mm)
5.3
Features & Benefits
HSS-E material with superior TiN coating
Geometry designed to give sharp cutting edges to avoid build-up and be suitable for high performance drilling
Excellent chip removal
Reduces vibration and deflection
Higher speed & feeds
Longer tool life
Excellent surface finishes Applications: For drilling in stainless steels, mild steels, aluminium, aluminium alloy, copper & copper alloy.