The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel 5.3mm Solid Carbide Jobber Drill
Product Information
Right hand cutting. Round shank. Uncoated - 118 degree drill point ideal for drilling steel, cast Iron, malleable cast iron, nonferrous metal non-ferrous light metal and abrasive plastic.
Technical Specification
More Information Brand Hertel Manufacturer Part Number ECA50034B Cutting Diameter (mm) 5.3 Material Solid Carbide Coating/Finish Uncoated Flute Length (mm) 52 Overall Length (mm) 86
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.