The store will not work correctly in the case when cookies are disabled.
Hertel 55mm Set of Blades for Adjustable Reamer
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL837529055.0 |
Material | HSS |
Type | Adjustable |
Flute Type | Straight |
Cutting Diameter (mm) | 55 |
Shank Type | Parallel |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers