The store will not work correctly in the case when cookies are disabled.
Hertel .5625 CBD Stub Straight Shank Through Coolant Reamer
Product Information
Intermediate precision carbide (k10) stub Reamer.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | A14300SAS |
Material | Carbide |
Flute Type | Straight |
Cutting Diameter (in) | 9/16 |
Diameter Range (mm) | 14.3 |
Shank Type | Straight |
Flute Length (mm) | 32 |
Overall Length (mm) | 90 |
DIN | 90 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers