The store will not work correctly in the case when cookies are disabled.
Hertel 5mm Carbide Uncoated 4 Flute End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | HHH48433B |
Cutting Diameter (mm) | 5 |
Features & Benefits | Radial relief ground
Micro grain carbide
30° Right hand helix angle
Centre cutting
Shank to DIN 6527 K
CNC ground
ISO range: K10 – K30, P40
Suitable for machining; steel, cast steel, stainless steel, heat resistant steel, titanium alloys, iron, aluminium, aluminium alloys Hertel Uncoated – for performance milling, ultra fine grain carbide Hertel TiAlN – for performance milling, ultra fine grain carbide with TiAlN coating for increased feed and speed rates |
Helix Angle (°) | 30 |
Material | Micro grain carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
DIN | Shank to DIN 6527 K |
Length of Cut (mm) | 6 |
Product Group | 4-FLUTE |
Flute Length (mm) | 6 |
Diameter (mm) | 5 |
Shank Diameter (mm) | 6 |
Overall Length (mm) | 54 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers