The store will not work correctly in the case when cookies are disabled.
Hertel 5mm Single Flute End Mill Router
Product Information
Plain Shank For Aluminium machining, short length, HSS Co5, DIN1835a.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 5 |
Manufacturer Part Number | EHS00471B |
Features & Benefits | Short length
1 Flute
Plain shank for Aluminium machining
HSS Co5
DIN1835A |
Overall Length (mm) | 60 |
Material | Cobalt Steel |
Coating/Finish | Uncoated |
Number of Flutes | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers