The store will not work correctly in the case when cookies are disabled.
Hertel 6mm 3 Flute TiN HSCO Ball Nose End Mill
Product Information
High Quality Throw-Away Milling cutters HSCO - Ball Nose.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MEE32236H |
Diameter (in) | 0.24 |
Diameter (mm) | 6 |
Features & Benefits | 3 Flute |
Material | M42 |
Number of Flutes | 3 |
Coating/Finish | TiN |
Flute Length (in) | 0.64 |
Flute Length (mm) | 16 |
Protrusion Length (mm) | 20.5 |
Overall Length (in) | 1.78 |
Overall Length (mm) | 44.5 |
Shank Diameter (mm) | 6 |
Type | Ball Nose End Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers