HSS-E - Type HR - Roughing Profile - Multi Flutes - Standard Series. Centre cutting up to 20mm Dia, suitable to cut keyways to tolerance P9.
Technical Specification
More Information
Brand
Hertel
Manufacturer Part Number
HRH71236A
Diameter (in)
0.24
Diameter (mm)
6
Features & Benefits
DIN 844-B, Type HR
Right-hand spiral 30°, 4 – 6 flutes
HSS-Co5 PLUS Tungsten, uncoated and TiAlN-coated
Shank to DIN 1835-B (Weldon)
Centre cutting up to Ø 20mm