The store will not work correctly in the case when cookies are disabled.
Hertel 8mm 3 Flute TiAlN 50° Helix Carbide End Mill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | GCE-42108C |
Features & Benefits | Square end
3 Flute, centre cutting
Right hand cutting
50° Helical flute
Round shank
Carbide grade: K40UF Ultra fine grain,12% cobalt
Coating: Advanced TiAlN |
Helix Angle (°) | 50 |
Length of Cut (mm) | 19 |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | TiAlN |
Shank Type | Round Shank |
Type | High Helix End Mills |
Shank Diameter (mm) | 8 |
Flute Length (mm) | 8 |
Overall Length (mm) | 60 |
End Mill Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers