The store will not work correctly in the case when cookies are disabled.
Hertel 8mm Carbide 2 Flute Long Ball Nosed End Mill
Product Information
Ball nose general purpose end mill for slotting operations.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 113008L |
Cutting Diameter (mm) | 8 |
Features & Benefits | Long length
Ball nose
2, 3 and 4 Flute
Right hand
30° Helical flute
Round shank
Carbide grade: K30F fine grain size |
Helix Angle (°) | 30 |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Uncoated |
Grade | K30F fine grain |
Shank Type | Round Shank |
Length of Cut (mm) | 32 |
Flute Length (mm) | 32 |
Diameter (mm) | 8 |
Shank Diameter (mm) | 8 |
Overall Length (mm) | 80 |
Type | Ball Nose |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers