The store will not work correctly in the case when cookies are disabled.
Hertel 9/64in 3 Flute TiAlN HSCO Long End Mill
Product Information
High Quality Throw-Away Milling cutters HSCO - Long Series.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | MDE54140H |
Diameter (in) | 9/64 |
Features & Benefits | 3 Flute. * Denotes 2 Fluted Item |
Material | M42 |
Number of Flutes | 3 |
Coating/Finish | TiCN |
Flute Length (in) | 11/32 |
Protrusion Length (in) | 19/32 |
Overall Length (in) | 1.7/16 |
Shank Diameter (in) | 1/4 |
Type | Long Series End Mills |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers