The store will not work correctly in the case when cookies are disabled.
Hertel 9mm 3 Flute HSS-E TiCN Roughing End Mill
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | REA51909D |
Material | HSSE |
Number of Flutes | 3 |
Coating/Finish | TiCN |
Flute Length (mm) | 19.00 |
Pitch | Coarse |
Overall Length (mm) | 69.00 |
Shank Diameter (mm) | 10.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers