The store will not work correctly in the case when cookies are disabled.
Hertel CNMA160616 HC310T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | SNMG |
Manufacturer Part Number | 1000371 |
Insert Size | 12 |
Application | Roughing |
Grade | HC310T |
ISO Code | CNMA160616 |
ISO Number | CNMA160616 |
Depth of Cut (mm) | 1.5-5 |
Corner Radius | 16 |
Chipbreaker | HMR |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers